15A Hospital Grade Decorator Receptacle, 5-15R, White

Item #: 0228569

Cat #: D15W

UPC: 783585834672

Company wide:
0 in stock
Documents & Guides
Decorator Receptacle, Light Industrial/Commercial/Hospital Grade, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, White

Overview

Decorator Receptacle, Light Industrial/Commercial/Hospital Grade, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, White
Also known as: 783585834672, D15W, KELD15W

Specifications

Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: White
NEMA Configuration: 5-15R