15A Hospital Grade Decorator Receptacle, 5-15R, Ivory

Item #: 0228568

Cat #: D15I

UPC: 783585834665

Company wide:
0 in stock
Documents & Guides
Decorator Receptacle, Light Industrial/Commercial/Hospital Grade, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, Ivory

Overview

Decorator Receptacle, Light Industrial/Commercial/Hospital Grade, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, Ivory
Also known as: 783585834665, D15I, KELD15I

Specifications

Amps: 15
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: Ivory
NEMA Configuration: 5-15R