Weatherproof Cover, 1-Gang, Single Receptacle, Vertical FS/FD Mount, Non-Metallic, Yellow

Item #: 0228565

Cat #: HBL74CM24WO

UPC: 783585809410

Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Lift Plate, Old Style, IP44 Suitability, Not CSA, Marine Grade, Yellow

Overview

Weatherproof Cover, Lift Plate, Old Style, IP44 Suitability, Not CSA, Marine Grade, Yellow

This yellow polycarbonate spring-loaded lift cover plate is designed to provide dependable weatherproof protection for old-style #26CM10 receptacles. Built to meet the most stringent requirements across UL’s three weatherproof plate listing categories, it delivers reliable performance in demanding environments. Stainless steel mounting screws and a neoprene gasket are included for secure installation on FS and FD type weatherproof boxes. With IP44 suitability, this cover plate is a durable, high-visibility solution for outdoor and industrial applications.

Also known as: 783585809410, HBL74CM24WO, KELHBL74CM24WO

Features & Benefits

  • 1-Gang
  • 1) 1.70" Opening
  • Standard Size

Specifications

Gangs: 1
Color: Yellow
Gangs: 1
Color: Yellow