Weatherproof Cover, 1-Gang, Duplex, Vertical, Non-Metallic, Marine Grade, Yellow

Item #: 0228564

Cat #: HBL52CM22

UPC: 783585809120

Company wide:
0 in stock
Documents & Guides
Weatherproof Cover for Duplex, GFCI, Surge Receptacle, Yellow

Overview

Weatherproof Cover for Duplex, GFCI, Surge Receptacle, Yellow

This marine-grade weatherproof cover is designed to provide reliable protection for 15A 2- and 3-wire devices and duplex receptacles in demanding environments. Built from durable, corrosion-resistant thermoplastic, it is ideal for tough indoor, outdoor, and coastal applications. The spring-loaded lift cover helps maintain weather protection, while stainless steel screws and a neoprene gasket are included for secure mounting to FS/FD type weatherproof boxes. With its vertical standard box mount design and rugged construction, this standard product delivers dependable performance where moisture and corrosion resistance matter most.

Also known as: 783585809120, HBL52CM22, KELHBL52CM22

Features & Benefits

  • Stainless steel screws and neoprene gasket included for mounting to FS/FD type weatherproof boxes
  • White thermoplastic, vertical FS/FD box mount,corrosion resistant
  • White PBT spring-loaded lift cover for weatherproofing duplex receptacles

Specifications

Gangs: 1
Color: Yellow
Gangs: 1
Color: Yellow