Fluorescent Starter, FS-2, 15 or 20W

Item #: 0228561

Cat #: FS2

UPC: 783585750002

Company wide:
0 in stock
Documents & Guides
15 or 20 Watt, Fluorescent Starter, FS-2.

Overview

15 or 20 Watt, Fluorescent Starter, FS-2.
Also known as: 783585750002, FS2, KELFS2

Features & Benefits

  • Rugged construction
  • Operates over a wide temperature range
  • Neostart lights in dual lamp circiut uniformly and quickly

Specifications

Volts AC: 120
Type: Starter
Wattage: 20, 15
Shape: T8 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (GX5.3)
Volts AC: 120
Wattage: 20, 15
Light Technology: Fluorescent
Type: Starter
Shape: T8 (Tubular)
Base: 2-Pin (GX5.3)