15A GFCI Hospital Grade Decorator Receptacle, 5-15R, White

Item #: 0228560

Cat #: GF8200WA

UPC: 783585700670

Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp Heavy Duty Hospital Grade, GFCI Duplex Receptacles, Flush Nylon Face, White Heavy Duty Hospital Grade, GFCI Duplex Receptacles, Flush Nylon Face, White

Overview

15 Amp Heavy Duty Hospital Grade, GFCI Duplex Receptacles, Flush Nylon Face, White Heavy Duty Hospital Grade, GFCI Duplex Receptacles, Flush Nylon Face, White
Also known as: 783585700670, GF8200WA, KELGF8200WA

Specifications

Amps: 15
Gangs: 1
Color: White
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Color: White
Material: Nylon
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R