Locking Connector, 30A, 125/250V

Item #: 0228559

Cat #: L1430C

UPC: 783585650067

Company wide:
0 in stock
Documents & Guides
Twistlock Connector, 30 Amp, 125/250 Volt, NEMA L14-30R, Cord Diamter: .385" - 1.15", 3 Pole, 4 Wire, Black Back, White Front Body.

Overview

Twistlock Connector, 30 Amp, 125/250 Volt, NEMA L14-30R, Cord Diamter: .385" - 1.15", 3 Pole, 4 Wire, Black Back, White Front Body.
Also known as: 783585650067, L1430C, KELL1430C

Specifications

Type: Grounding, Connector
Color: Black, White
Amps: 30
Volts AC: 250, 125
NEMA Configuration: L14-30R
Material: Nylon
Type: Grounding, Connector
Amps: 30
NEMA Configuration: L14-30R
Color: Black, White
Volts AC: 250, 125
Material: Nylon