20A Commercial Grade Decorator Receptacle, 5-20R, White

Item #: 0228556

Cat #: DR20C1WHI

UPC: 783585551487

Call for price
Company wide:
0 in stock
Documents & Guides
Decorator Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, White

Overview

Decorator Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, White
Also known as: 783585551487, DR20C1WHI, KELDR20C1WHI

Specifications

Material: Composite, Nylon
Amps: 20
Type: Controlled
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Composite, Nylon
Type: Controlled
Color: White
Volts AC: 125
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)