This product has been discontinued.

Replaced by Hubbell GFR83W - Hospital Grade Receptacle, 20A, White
Item #: 0228552
Cat #: GFRST83W
UPC: 783585485256
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Replaced by Hubbell GFR83W - Commercial Standard Hospital Grade GFCI Receptacle, Green Power Indicator and Red Trip Indicator, AUTOGUARD self test technology, 20A, 125V, Style Line, White
Overview
Replaced by Hubbell GFR83W - Commercial Standard Hospital Grade GFCI Receptacle, Green Power Indicator and Red Trip Indicator, AUTOGUARD self test technology, 20A, 125V, Style Line, White
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.
Also known as: 783585485256, GFRST83W, KELGFRST83W
Features & Benefits
- Green power indicator and red trip indicator
- Patented AUTOGUARD® self test technology
- Triple wipe construction
Specifications
| Material: | Composite, Nylon |
| Amps: | 20 |
| Gangs: | 1 |
| Color: | White |
| NEMA Configuration: | 5-20R |
| Volts AC: | 125 |
| Material: | Composite, Nylon |
| Gangs: | 1 |
| NEMA Configuration: | 5-20R |
| Amps: | 20 |
| Color: | White |
| Volts AC: | 125 |