Duplex Receptacle, 20A, 125V, White, Heavy Duty

Item #: 0228536

Cat #: HBL5362W

UPC: 783585435329

Call for price
Company wide:
0 in stock
Duplex Receptacle, 20A, 125V, White, Heavy Duty, 2-Pole, 3-Wire, Back & Side Wired, Hubbell-Pro Series, Finder Groove Face

Overview

Duplex Receptacle, 20A, 125V, White, Heavy Duty, 2-Pole, 3-Wire, Back & Side Wired, Hubbell-Pro Series, Finder Groove Face

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.

Also known as: 783585435329, HBL5362W, KELHBL5362W

Features & Benefits

  • Back wired ground terminal allows faster, easier installation
  • One-piece brass integral ground strap
  • Finder Groove Face
  • Deep body design with circuit ID face

Specifications

Type: Industrial Grade, Self-Grounding
Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Material: PBT Plastic
Volts AC: 120/125
Type: Industrial Grade, Self-Grounding
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 120/125
Amps: 20
Color: White
Material: PBT Plastic