Duplex Receptacle, 20A, 125V, 5-20R, Red

Item #: 0228534

Cat #: HBL5362R

UPC: 783585435305

Company wide:
0 in stock
Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2- Pole3-wire Grounding, 20a, 125v, 5-20r, Red, Single Pack

Overview

Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2- Pole3-wire Grounding, 20a, 125v, 5-20r, Red, Single Pack

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.

Also known as: 783585435305, HBL5362R, KELHBL5362R

Features & Benefits

  • Back wired ground terminal allows faster, easier installation
  • One-piece brass integral ground strap
  • Finder Groove Face
  • Deep body design with circuit ID face

Specifications

Color: Red
Type: Industrial Grade, Self-Grounding
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120/125
Color: Red
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120/125
Type: Industrial Grade, Self-Grounding
Gangs: 1
Material: Nylon