Duplex Receptacle, 15A, 125V, White, Industrial Grade

Item #: 0228533

Cat #: HBL5262W

UPC: 783585435206

Company wide:
0 in stock
Duplex Receptacle, 15A, 125V, White, Heavy Duty Spec Grade

Overview

Duplex Receptacle, 15A, 125V, White, Heavy Duty Spec Grade

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.

Also known as: 783585435206, HBL5262W, KELHBL5262W

Features & Benefits

  • Back wired ground terminal allows faster, easier installation
  • One-piece brass integral ground strap
  • Finder Groove Face
  • Deep body design with circuit ID face

Specifications

Type: Grounding
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Material: PBT Plastic
Type: Grounding
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Material: PBT Plastic