Single Pole Switch, 20A, 120/277V, Ivory, Extra Heavy Duty

Item #: 0228531

Cat #: HBL1221I

UPC: 783585431383

Company wide:
0 in stock
Documents & Guides
Single Pole Toggle Switch, Extra Heavy Duty Industrial Series, 20 Amp, 120/277 VAC, Back and Side Wired, Ivory

Overview

Single Pole Toggle Switch, Extra Heavy Duty Industrial Series, 20 Amp, 120/277 VAC, Back and Side Wired, Ivory

Hubbell HUBHBL1221I toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.

Also known as: 783585431383, HBL1221I, KELHBL1221I

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Toggle Switch, Single Pole, Switch, Industrial Grade, Toggle, Self-Grounding
Material: Thermoset
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: Toggle Switch, Single Pole, Switch, Industrial Grade, Toggle, Self-Grounding
Volts AC: 120, 277
Color: Ivory
Material: Thermoset
Amps: 20