Extra Heavy Duty Industrial Switch, Three Way, 15A, 120-227V, Red

Item #: 0228530

Cat #: HBL1203PL

UPC: 783585430324

Company wide:
0 in stock
Documents & Guides
Extra Heavy Duty Industrial Switch, Three Way, 15A, 120-227V, Red

Overview

Extra Heavy Duty Industrial Switch, Three Way, 15A, 120-227V, Red
Also known as: 783585430324, HBL1203PL, KELHBL1203PL

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Switch, Toggle
Material: Thermoset
Poles: 3
Color: Brown, Red
Volts AC: 120, 277
Amps: 15
Type: Switch, Toggle
Poles: 3
Volts AC: 120, 277
Material: Thermoset
Color: Brown, Red
Amps: 15