TPP IVRY 2-20A DPLX 12FT.

Item #: 0228520

Cat #: 30TP-412V

UPC: 786776046441

$ 804.81 EA
Company wide:
0 in stock
Two-compartment pole (one power, one communication with cross over below power devices). Nominal material thickness .040" (1.0mm). Length 12'5" (3.8m). Maximum ceiling height 12'5" (3.8m). Factory wired with two specification grade 20A 125V duplex receptacles. Mounting hardware, entrance end fitting and ceiling trim plate furnished

Overview

Two-compartment pole (one power, one communication with cross over below power devices). Nominal material thickness .040" (1.0mm). Length 12'5" (3.8m). Maximum ceiling height 12'5" (3.8m). Factory wired with two specification grade 20A 125V duplex receptacles. Mounting hardware, entrance end fitting and ceiling trim plate furnished
Also known as: 786776046441, 30TP-412V, WMD30TP412V

Specifications

Color: Ivory
Material: Steel
Length: 12.420 ft
Color: Ivory
Length: 12.420 ft
Material: Steel