TPP DUPLEX 2-20A 12FT. 30 SERIES

Item #: 0228516

Cat #: 30TP-212V

UPC: 786776098105

$ 514.61 EA
Company wide:
0 in stock
Two-compartment pole (power and communications). Nominal material thickness .040" (1.0mm). Length 12'5" (3.8m). Maximum ceiling height 12' (3.7m). Factory wired with two specification grade 20A 125V duplex receptacles. Mounting hardware, entrance end fitting and ceiling trim plate furnished

Overview

Two-compartment pole (power and communications). Nominal material thickness .040" (1.0mm). Length 12'5" (3.8m). Maximum ceiling height 12' (3.7m). Factory wired with two specification grade 20A 125V duplex receptacles. Mounting hardware, entrance end fitting and ceiling trim plate furnished
Also known as: 786776098105, 30TP-212V, WMD30TP212V

Specifications

Color: Ivory
Material: Steel
Length: 12.420 ft
Color: Ivory
Length: 12.420 ft
Material: Steel