Hospital Grade Tamper-Resistant GFCI Receptacle, 15A, 125V, White

Item #: 0228508

Cat #: GFR8200HWTR

UPC: 783585383422

Company wide:
0 in stock
Documents & Guides
Hospital Grade Tamper-Resistant GFCI Receptacle, 15A, 125V, WhiteHospital Grade Tamper-Resistant GFCI Receptacle, 15 Amp, 125 Volt, White

Overview

Hospital Grade Tamper-Resistant GFCI Receptacle, 15A, 125V, WhiteHospital Grade Tamper-Resistant GFCI Receptacle, 15 Amp, 125 Volt, White
Also known as: 783585383422, GFR8200HWTR, KELGFR8200HWTR

Features & Benefits

  • Ground fault EOL indicator
  • Automatic self-grounding staple
  • Open terminal design accepts fork terminals
  • Limits improper access to energized contacts

Specifications

Volts AC: 120
Type: GFCI Receptacle, Hospital Grade, Duplex
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: GFCI Receptacle, Hospital Grade, Duplex
Color: White