
Conduit Body Cover, Screw-On/Domed Type, Diameter 3-1/2 - 4", Form 35, Malleable Iron
Item #: 0228501
Cat #: K350400CM
UPC: 781381472401
$ 62.34 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body Cover, Type Screw-On/Domed Cover, Form 35, Diameter 3-1/2 - 4 Inch, Malleable Iron, Furnished With Stainless Steel Fastening Screws
Overview
Conduit Body Cover, Type Screw-On/Domed Cover, Form 35, Diameter 3-1/2 - 4 Inch, Malleable Iron, Furnished With Stainless Steel Fastening Screws
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381472401, K350400CM, APPK350400CM
Specifications
| Material: | Malleable Iron |
| Hub Diameter: | 4 in, 3 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 4 in, 3 1/2 in |