Range and Dryer Receptacle, Commercial to Light Industrial, 30A

Item #: 0228497

Cat #: SR1030

UPC: 783585328850

Company wide:
0 in stock
Documents & Guides
Range and Dryer Receptacle, Commercial to Light Industrial, Flush Mount, Back Wired, 30A, 125/250V, 3 Pole 3 Wire Non-Grounding, 10-30R, Black

Overview

Range and Dryer Receptacle, Commercial to Light Industrial, Flush Mount, Back Wired, 30A, 125/250V, 3 Pole 3 Wire Non-Grounding, 10-30R, Black
Also known as: 783585328850, SR1030, KELSR1030

Specifications

Type: Receptacle
Color: Black
Amps: 30
Material: Plastic
Volts AC: 250, 125
NEMA Configuration: 10-30R
Type: Receptacle
Amps: 30
Volts AC: 250, 125
Color: Black
Material: Plastic
NEMA Configuration: 10-30R