Hospital Grade Duplex Receptacle, 20A, 125V, Red

Item #: 0228494
Cat #: HBL8300RED
UPC: 783585247533
Call for price
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, 2 Pole, 3 Wire, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Grounding, Impact Resistant Face, Red

Overview

20 Amp, 125 Volt, 2 Pole, 3 Wire, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Grounding, Impact Resistant Face, Red
Also known as: 783585247533, HBL8300RED, KELHBL8300RED

Specifications

Type: Grounding, Impact Resistant, Hospital Grade
Color: Red
Amps: 20
Volts AC: 125
Material: PBT Plastic
Type: Grounding, Impact Resistant, Hospital Grade
Amps: 20
Material: PBT Plastic
Color: Red
Volts AC: 125

Customer Reviews

No reviews for this product
(0)