Midget Twist-Lock Plug, 15A, 2P3W Grounding, Black

Item #: 0228490

Cat #: HBL7594

UPC: 783585237770

Company wide:
0 in stock
Documents & Guides
Midget Twist-Lock Plug, 15A, 125V, 2 Pole 3 Wire Grounding, Black

Overview

Midget Twist-Lock Plug, 15A, 125V, 2 Pole 3 Wire Grounding, Black

The Hubbell HUBHBL7594 Twist-Lock® plug features an abuse resistant nylon housing, phenolic body for high heat resistance and angled body design for low profiles in tight spaces. The totally insulated body adds an extra measure of safety.

Also known as: 783585237770, HBL7594, KELHBL7594

Features & Benefits

  • Abuse resistant nylon housing
  • Phenolic body for high heat resistance
  • Angled body design for low profile in tight spaces
  • Totally insulated body adds extra measure of safety

Specifications

Type: Midget, Plug
Color: Black
Amps: 15
Material: Brass, Nylon
Volts AC: 125
NEMA Configuration: ML-2P
Type: Midget, Plug
Amps: 15
Volts AC: 125
Color: Black
Material: Brass, Nylon
NEMA Configuration: ML-2P