Locking Connector, Midget, 15A, 125V, Black

Item #: 0228489

Cat #: HBL7593

UPC: 783585237749

Company wide:
0 in stock
Documents & Guides
Twist-Lock Connector Body, 2P3W, 15A 125V, ML-2R, Nylon Cover, Phenolic Body, Black

Overview

Twist-Lock Connector Body, 2P3W, 15A 125V, ML-2R, Nylon Cover, Phenolic Body, Black

The Hubbell HUBHBL7593 Twist-Lock® connector features an abuse resistant nylon housing, phenolic body for high heat resistance and angled body design for low profiles in tight spaces.

Also known as: 783585237749, HBL7593, KELHBL7593

Features & Benefits

  • Abuse resistant nylon housing
  • Phenolic body for high heat resistance
  • Angled body design for low profile in tight spaces

Specifications

Color: Black
Amps: 15
Volts AC: 125
Material: Nylon
Type: Connector Body
NEMA Configuration: ML-2R
Color: Black
Volts AC: 125
Type: Connector Body
Amps: 15
Material: Nylon
NEMA Configuration: ML-2R