Twist-Lock, Single Flush Receptacle, 30A, Grounding

Item #: 0228488

Cat #: HBL2740

UPC: 783585236179

Company wide:
0 in stock
Documents & Guides
Twist-Lock, Single Flush Receptacle, 4 Pole 4 Wire, 30A, 480V, Grounding, Nylon, Black

Overview

Twist-Lock, Single Flush Receptacle, 4 Pole 4 Wire, 30A, 480V, Grounding, Nylon, Black
Also known as: 783585236179, HBL2740, KELHBL2740

Features & Benefits

  • High-impact, abuse-resistant nylon face
  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Type: Receptacle
Volts AC: 480
Color: Black
Amps: 30
NEMA Configuration: L17-30R
Material: Nylon/Plastic
Type: Receptacle
Color: Black
NEMA Configuration: L17-30R
Volts AC: 480
Amps: 30
Material: Nylon/Plastic