Locking Receptacle, 30A, 3PH 480V, L16-30R, 3P4W

Item #: 0228487

Cat #: HBL2730

UPC: 783585236155

Company wide:
0 in stock
Locking Receptacle, 30A, 3PH 480V, L16-30R, 3P4W, Twist-Lock, Nylon Face, Black

Overview

Locking Receptacle, 30A, 3PH 480V, L16-30R, 3P4W, Twist-Lock, Nylon Face, Black

Hubbell HUBHBL2730 Twist-Lock® devices feature a high-impact, abuse-resistant nylon face and wire restraint recess for both back and side wiring. All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.

Also known as: 783585236155, HBL2730, KELHBL2730

Features & Benefits

  • High-impact, abuse-resistant nylon face
  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 480
Color: Black
Amps: 30
NEMA Configuration: L16-30R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Volts AC: 480
Amps: 30
Material: Nylon/Plastic
Mounting: Flush
Color: Black
NEMA Configuration: L16-30R