Twist-Lock, Elastogrip Plug, 15A, 125V, 2 Pole 3 Wire Grounding

Item #: 0228484

Cat #: HBL2447

UPC: 783585235806

Company wide:
0 in stock
Documents & Guides
Twist-Lock, Elastogrip Plug, 15A, 125V, 2 Pole 3 Wire Grounding

Overview

Twist-Lock, Elastogrip Plug, 15A, 125V, 2 Pole 3 Wire Grounding
Also known as: 783585235806, HBL2447, KELHBL2447

Features & Benefits

  • Integral weatherproofing shroud seals connection between plug and connector
  • Nylon compression nut keeps water and dust from getting into the body around the cord

Specifications

Amps: 15
Type: Plug
Material: Brass, Nylon
Volts AC: 125
NEMA Configuration: L5-15P
Color: Yellow
Amps: 15
Material: Brass, Nylon
NEMA Configuration: L5-15P
Type: Plug
Volts AC: 125
Color: Yellow