Locking Receptacle, 20A, 3PH 480VAC, L16-20R, 3P4W

Item #: 0228482

Cat #: HBL2430

UPC: 783585235776

Company wide:
0 in stock
Locking Receptacle, 20A, 3PH 480VAC, L16-20R, 3P4W, Flush, Back & Side Wired

Overview

Locking Receptacle, 20A, 3PH 480VAC, L16-20R, 3P4W, Flush, Back & Side Wired

Hubbell HUBHBL2430 Twist-Lock® devices feature a high-impact, abuse-resistant nylon face and wire restraint recess for both back and side wiring. All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.

Also known as: 783585235776, HBL2430, KELHBL2430

Features & Benefits

  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 480
Color: Black
Amps: 20
Material: Plastic, Nylon
NEMA Configuration: L16-20R
Type: Grounding, Receptacle
Volts AC: 480
Amps: 20
NEMA Configuration: L16-20R
Mounting: Flush
Color: Black
Material: Plastic, Nylon