
Locking Receptacle, 20A, 3PH 250V, L15-20R, 3P4W
Item #: 0228481
Cat #: HBL2420
UPC: 783585235752
Company wide:
0
in stock
Documents & Guides
Locking Receptacle, 20A, 3PH 250V, L15-20R, 3P4W, Twist-Lock
Overview
Locking Receptacle, 20A, 3PH 250V, L15-20R, 3P4W, Twist-Lock
Hubbell HUBHBL2420 Twist-Lock® devices feature a wire restraint recess for both back and side wiring. An all-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.
Also known as: 783585235752, HBL2420, KELHBL2420
Features & Benefits
- Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
- Face color coding by voltage facilitates locating and mating of proper devices
- All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems
Specifications
| Type: | Grounding, Receptacle |
| Mounting: | Flush |
| Color: | Black |
| Amps: | 20 |
| Volts AC: | 250 |
| NEMA Configuration: | L15-20R |
| Material: | Nylon/Plastic |
| Type: | Grounding, Receptacle |
| Color: | Black |
| Volts AC: | 250 |
| Material: | Nylon/Plastic |
| Mounting: | Flush |
| Amps: | 20 |
| NEMA Configuration: | L15-20R |