Locking Receptacle, 20A, 125/250V, 3P4W

Item #: 0228480

Cat #: HBL2410AR

UPC: 783585234403

Company wide:
0 in stock
Documents & Guides
Locking Receptacle, Safety-Shroud Receptacle, 20A, 125/250V, 3 Pole 4 Wire Grounding

Overview

Locking Receptacle, Safety-Shroud Receptacle, 20A, 125/250V, 3 Pole 4 Wire Grounding
Also known as: 783585234403, HBL2410AR, KELHBL2410AR

Features & Benefits

  • Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected
  • Catalog number and color coded voltage rating are visible even when in use
  • Engineered thermoplastic housing is impact and corrosion resistant, making it suitable for heavy-duty industrial environments

Specifications

Type: Receptacle
Material: Valox
Color: Gray
Amps: 20
Volts AC: 250, 125
NEMA Configuration: L14-20R
Type: Receptacle
Color: Gray
Volts AC: 250, 125
Material: Valox
Amps: 20
NEMA Configuration: L14-20R