Raceway Device Box, Depth: 1.375", 1/2" Knockouts, Non-Metallic

Item #: 0228472

Cat #: HBL5747IV

UPC: 783585217109

Company wide:
0 in stock
Documents & Guides
Raceway Device Box, Depth: 1.375", 1/2" Knockouts, Non-MetallicRaceway Device Box, Depth: 1.375 Inch, (2) 1/2 Inch Knockouts, Non-Metallic

Overview

Raceway Device Box, Depth: 1.375", 1/2" Knockouts, Non-MetallicRaceway Device Box, Depth: 1.375 Inch, (2) 1/2 Inch Knockouts, Non-Metallic
Also known as: 783585217109, HBL5747IV, KELHBL5747IV

Features & Benefits

  • Rounded corners eliminate sharp edges
  • Wallplates are mounted with no perimeter profile exposed
  • Hubbell Handi-Screw® eliminates difficult to install long screws

Specifications

Color: Ivory
Material: Steel
Height: 4.540 in
Width: 2.820 in
Depth: 2.250 in
Color: Ivory
Height: 4.540 in
Depth: 2.250 in
Material: Steel
Width: 2.820 in