Metal Raceway, Switch and Receptacle Box, Shallow

Item #: 0228471

Cat #: HBL57472IV

UPC: 783585217086

Company wide:
0 in stock
Documents & Guides
Metal Raceway, HBL500/HBL750 Series, Switch and Receptacle Box, Shallow, 2-Gang, Ivory

Overview

Metal Raceway, HBL500/HBL750 Series, Switch and Receptacle Box, Shallow, 2-Gang, Ivory
Also known as: 783585217086, HBL57472IV, KELHBL57472IV

Features & Benefits

  • Rounded corners eliminate sharp edges
  • Wallplates are mounted with no perimeter profile exposed
  • Hubbell Handi-Screw® eliminates difficult to install long screws

Specifications

Color: Ivory
Material: Steel
Depth: 1.375 in
Height: 4.540 in
Width: 4.640 in
Color: Ivory
Depth: 1.375 in
Width: 4.640 in
Material: Steel
Height: 4.540 in