Metal Raceway, External Elbow, 1.5 Inches, Ivory

Item #: 0228469

Cat #: HBL5718BRIV

UPC: 783585216867

Company wide:
0 in stock
Documents & Guides
Metal Raceway, External Elbow, 1.5 Inches, IvoryMetal Raceway, HBL500/HBL750 Series, External Elbow, Bend Radius: 1.5 Inches, Ivory

Overview

Metal Raceway, External Elbow, 1.5 Inches, IvoryMetal Raceway, HBL500/HBL750 Series, External Elbow, Bend Radius: 1.5 Inches, Ivory
Also known as: 783585216867, HBL5718BRIV, KELHBL5718BRIV

Specifications

Color: Ivory
Material: Steel
Length: 4.860 in
Color: Ivory
Length: 4.860 in
Material: Steel