
Raceway Mounting Strap, Steel, Ivory, HBL500 Series
Item #: 0228465
Cat #: HBL504IV
UPC: 783585216690
Company wide:
0
in stock
Documents & Guides
Steel, Mounting Strap, HBL500 Series. Size: 1-7/8" Length, 1/2" Width. Ivory.
Overview
Steel, Mounting Strap, HBL500 Series. Size: 1-7/8" Length, 1/2" Width. Ivory.
This standard mounting strap is composed of steel and is intended for use with the HBL500 Series Raceway. The dimensions of the strap are 0.58 IN L x 0.5 IN W.
Also known as: 783585216690, HBL504IV, KELHBL504IV
Features & Benefits
- For mounting HBL500, HBL700 or HBL750 Raceway to surface
- Convert to one-hole by breaking off at score
Specifications
| Color: | Ivory |
| Material: | Steel |
| Color: | Ivory |
| Material: | Steel |