Type Ch Circuit Breaker

Item #: 0228463

Cat #: CH345

UPC: 782113356266

$ 221.81 EA
Company wide:
0 in stock
Documents & Guides
Type Ch Circuit Breaker, 3-pole, 45 Amp, 10 Kaic, 240 Vac

Overview

Type Ch Circuit Breaker, 3-pole, 45 Amp, 10 Kaic, 240 Vac
Also known as: 782113356266, CH345, CUTCH345

Specifications

Poles: 3
Family / Style: CH
Amps: 45
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 45
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240