Metal Raceway, HBL4750 Series, Divider, Galvanized Steel

Item #: 0228462

Cat #: HBL4750DGY

UPC: 783585216492

Company wide:
0 in stock
Documents & Guides
Metal Raceway, HBL4750 Series, Divider, Galvanized Steel, 4001DA Divider Clips Required & Not Included.

Overview

Metal Raceway, HBL4750 Series, Divider, Galvanized Steel, 4001DA Divider Clips Required & Not Included.
Also known as: 783585216492, HBL4750DGY, KELHBL4750DGY

Features & Benefits

  • By-Pass Divider opening accepts GFCI or surge devices
  • Flexible channel divider provides industry leading data capacity
  • Greater capacity offers more room for moves, adds and changes

Specifications

Length: 60 in
Material: Steel
Width: 1.580 in
Length: 60 in
Width: 1.580 in
Material: Steel