Raceway Cover, Steel, Ivory, 4-3/4" x 5'

Item #: 0228461

Cat #: HBL4750CIV

UPC: 783585216485

Company wide:
0 in stock
Documents & Guides
Raceway Cover, Steel, Ivory, 4-3/4 Inch x 5 Foot

Overview

Raceway Cover, Steel, Ivory, 4-3/4 Inch x 5 Foot
Also known as: 783585216485, HBL4750CIV, KELHBL4750CIV

Features & Benefits

  • By-Pass Divider opening accepts GFCI or surge devices
  • Flexible channel divider provides industry leading data capacity
  • Greater capacity offers more room for moves, adds and changes

Specifications

Length: 60 in
Color: Ivory
Material: Steel
Width: 4.750 in
Length: 60 in
Material: Steel
Color: Ivory
Width: 4.750 in