50 Amp, 125/250 Volt, Non-NEMA Connector

Item #: 0228460

Cat #: 6364CR

UPC: 078477804643

$ 226.70 EA
Company wide:
9 in stock
Documents & Guides
50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Corrosion Resistant - Yellow-White.

Overview

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Corrosion Resistant - Yellow-White.

50Amp, 125/250V AC, Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, Corrosion Resistant(CR) Yellow

Also known as: 078477804643, 6364CR, LEV6364CR

Specifications

Type: Grounding, Connector, Corrosion Resistant
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Amps: 50
Color: Yellow
Type: Grounding, Connector, Corrosion Resistant
NEMA Configuration: Non-Nema
Color: Yellow
Volts AC: 120, 240
Amps: 50