Metal Raceway, 1-14" Bend Radius, External Elbow, Ivory

Item #: 0228457

Cat #: HBL4717DFOIV

UPC: 783585215846

Call for price
Company wide:
0 in stock
Documents & Guides
Metal Raceway, 1-14" Bend Radius, External Elbow, HBL4750 Series, Ivory

Overview

Metal Raceway, 1-14" Bend Radius, External Elbow, HBL4750 Series, Ivory
Also known as: 783585215846, HBL4717DFOIV, KELHBL4717DFOIV

Features & Benefits

  • Uses HBL 3000 Series raceway and fitting and accessories to customize the install
  • Scratch resistant finish
  • For use upto 600V AC

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel