Metal Raceway, HBL2000 Series, Device Box, 2-Gang, Ivory

Item #: 0228450

Cat #: HBL20482IV

UPC: 783585214412

Company wide:
0 in stock
Documents & Guides
Metal Raceway, HBL2000 Series, Device Box, 2-Gang, Ivory

Overview

Metal Raceway, HBL2000 Series, Device Box, 2-Gang, Ivory
Also known as: 783585214412, HBL20482IV, KELHBL20482IV

Features & Benefits

  • Rounded corners eliminate sharp edges
  • One seam construction provides “clean” look
  • Hubbell Handi-Screw® eliminates difficult to install long screws

Specifications

Color: Ivory
Material: Steel
Height: 4.540 in
Width: 4.640 in
Depth: 1.750 in
Color: Ivory
Height: 4.540 in
Depth: 1.750 in
Material: Steel
Width: 4.640 in