Twist-Lock, Insulgrip Flanged Inlet, 15A, 2P3W, Grounding

Item #: 0228441

Cat #: HBL4586C

UPC: 783585170206

Company wide:
0 in stock
Twist-Lock, Insulgrip Flanged Inlet, 15A, 250V, 2 Pole 3 Wire, Grounding

Overview

Twist-Lock, Insulgrip Flanged Inlet, 15A, 250V, 2 Pole 3 Wire, Grounding

The Hubbell HUBHBL4586C Twist-Lock® Insulgrip® Flanged Inlet features an impact resistant thermoplastic construction and backwired terminations for ease of installation. #8-32 Multiple drive terminal screws (Slotted, Phillips, Robertson). Mounting screws included.

Also known as: 783585170206, HBL4586C, KELHBL4586C

Features & Benefits

  • Impact resistant thermoplastic construction
  • Backwired terminations for ease of installation
  • #8-32 Multiple drive terminal screws (Slotted, Phillips, Robertson)
  • Mounting screws included

Specifications

Type: Flanged Inlet
Amps: 15
Volts AC: 250
Material: Brass, Nylon
Color: White
NEMA Configuration: L6-15P
Type: Flanged Inlet
Volts AC: 250
Color: White
Amps: 15
Material: Brass, Nylon
NEMA Configuration: L6-15P