Decorator Rocker Switch, 20A, 120/277VAC, Black

Item #: 0228440

Cat #: DS120BK

UPC: 783585154442

Company wide:
0 in stock
Documents & Guides
Decorator Duplex Receptacle, 20A, 120/277VAC, Black

Overview

Decorator Duplex Receptacle, 20A, 120/277VAC, Black
Also known as: 783585154442, DS120BK, KELDS120BK

Features & Benefits

  • Thread cleaning captive mounting screw
  • Steel, zinc plated bridge is corrosion resistant
  • Automatic self-grounding staple

Specifications

Volts AC: 120, 277
Color: Black
Amps: 20
Poles: 1
Volts AC: 120, 277
Amps: 20
Color: Black
Poles: 1