Specification, Commercial Switch, Single Pole, 20A, Black

Item #: 0228439

Cat #: CSB420BK

UPC: 783585154350

Company wide:
0 in stock
Documents & Guides
Specification Grade Commercial Switch, Single Pole, 20A, 120/277V AC, Black

Overview

Specification Grade Commercial Switch, Single Pole, 20A, 120/277V AC, Black
Also known as: 783585154350, CSB420BK, KELCSB420BK

Features & Benefits

  • Thread cleaning captive mounting screw
  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant

Specifications

Type: Single Pole, Switch, Four Way, Toggle
Poles: 3
Volts AC: 120, 277
Color: Black
Amps: 20
Material: Thermoplastic
Type: Single Pole, Switch, Four Way, Toggle
Volts AC: 120, 277
Amps: 20
Poles: 3
Color: Black
Material: Thermoplastic