Specification, Commercial Switch, Single Pole, 20A, Ivory

Item #: 0228435

Cat #: CSB420I

UPC: 783585154312

Company wide:
0 in stock
Documents & Guides
Specification Grade Commercial Switch, Single Pole, 20A, 120/277V AC, Ivory

Overview

Specification Grade Commercial Switch, Single Pole, 20A, 120/277V AC, Ivory

Hubbell Kellems® HUBCSB420I commercial grade toggle switch features a thread cleaning captive mounting screw, abuse resistant nylon toggle and steel, zinc plated bridge that is corrosion reistant.

Also known as: 783585154312, CSB420I, KELCSB420I

Features & Benefits

  • Thread cleaning captive mounting screw
  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant

Specifications

Type: Single Pole, Switch, Four Way, Toggle
Poles: 3
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: Ivory
Type: Single Pole, Switch, Four Way, Toggle
Volts AC: 120, 277
Material: Thermoplastic
Poles: 3
Amps: 20
Color: Ivory