Specification, Commercial Switch, Three Way, 20A, White

Item #: 0228434

Cat #: CSB320W

UPC: 783585154244

Company wide:
0 in stock
Documents & Guides
Specification Grade Commercial Switch, Three Way, 20A, 120/277V AC, White

Overview

Specification Grade Commercial Switch, Three Way, 20A, 120/277V AC, White

Enhance your lighting control with the Commercial Grade 3 Way Toggle Switch from Hubbell. Designed for versatility, this switch supports 20A at 120/277V AC and offers both back and side wiring options for easy installation. The durable white toggle provides a clean look suitable for various settings, ensuring reliable operation for both commercial and residential environments. Ideal for managing lighting in multiple locations, this three-way switch ensures efficiency and longevity.

Also known as: 783585154244, CSB320W, KELCSB320W

Features & Benefits

  • Versatile three-way operation for multi-location lighting control
  • Supports 20A at 120/277V AC, suitable for commercial and residential use
  • Features both back and side wiring options for flexible installation.

Specifications

Type: Single Pole, Switch, Toggle
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: White
Type: Single Pole, Switch, Toggle
Volts AC: 120, 277
Material: Thermoplastic
Poles: 2
Amps: 20
Color: White