Specification, Commercial Switch, Three Way, 20A, Ivory

Item #: 0228433

Cat #: CSB320I

UPC: 783585154220

Company wide:
0 in stock
Documents & Guides
Specification Grade Commercial Switch, Three Way, 20A, 120/277V AC, Ivory

Overview

Specification Grade Commercial Switch, Three Way, 20A, 120/277V AC, Ivory

Hubbell Kellems® HUBCSB320I commercial grade toggle switch features a thread cleaning captive mounting screw, abuse resistant nylon toggle and steel, zinc plated bridge that is corrosion reistant.

Also known as: 783585154220, CSB320I, KELCSB320I

Features & Benefits

  • Thread cleaning captive mounting screw
  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant

Specifications

Type: Single Pole, Switch, Toggle
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: Ivory
Type: Single Pole, Switch, Toggle
Volts AC: 120, 277
Material: Thermoplastic
Poles: 2
Amps: 20
Color: Ivory