Single Pole Switch, Spec Commercial Grade, 20A, 120-277V AC, White

Item #: 0228432

Cat #: CSB120W

UPC: 783585154060

Company wide:
0 in stock
Documents & Guides
Single Pole Switch, Specification Commercial Grade, 20A, 120-277V AC, White

Overview

Single Pole Switch, Specification Commercial Grade, 20A, 120-277V AC, White

Hubbell Kellems® HUBCSB120W commercial grade toggle switch features a thread cleaning captive mounting screw, abuse resistant nylon toggle and steel, zinc plated bridge that is corrosion reistant.

Also known as: 783585154060, CSB120W, KELCSB120W

Features & Benefits

  • Thread cleaning captive mounting screw
  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant

Specifications

Type: Toggle Switch, Grounding, Single Pole, Switch, Commercial Grade, Toggle
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Color: White
Type: Toggle Switch, Grounding, Single Pole, Switch, Commercial Grade, Toggle
Amps: 20
Material: Thermoplastic
Volts AC: 120, 277
Poles: 1
Color: White