Specification, Commercial Switch, Three Way, 15A, Ivory

Item #: 0228431

Cat #: CSB315I

UPC: 783585153902

Call for price
Company wide:
0 in stock
Documents & Guides
Specification Grade Commercial Switch, Three Way, 15A, 120/277V AC, Ivory

Overview

Specification Grade Commercial Switch, Three Way, 15A, 120/277V AC, Ivory
Also known as: 783585153902, CSB315I, KELCSB315I

Features & Benefits

  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant
  • Thread cleaning captive mounting screw

Specifications

Type: Single Pole, Switch, Toggle
Poles: 3
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Single Pole, Switch, Toggle
Volts AC: 120, 277
Material: Thermoplastic
Poles: 3
Amps: 15
Color: Ivory