Extra Heavy Duty Hospital Grade Duplex Receptacle, 20A

Item #: 0228430

Cat #: HBL8300SGIA

UPC: 783585152288

Company wide:
0 in stock
Documents & Guides
Extra Heavy Duty Hospital Grade Duplex Receptacle, 20A, 125V, 2 Pole 3 Wire, Grounding, Tamper Resistant, Ivory

Overview

Extra Heavy Duty Hospital Grade Duplex Receptacle, 20A, 125V, 2 Pole 3 Wire, Grounding, Tamper Resistant, Ivory

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.

Also known as: 783585152288, HBL8300SGIA, KELHBL8300SGIA

Features & Benefits

  • Unique tamper-resistant contact mechanism prevents injury
  • Integral wire leads for fast installation and no exposed live parts
  • One-piece nickel-plated brass ground strap
  • I.D. marking surface helps in quick circuit identification

Specifications

Material: Thermoplastic Polyester
Type: Tamper-Resistant
Amps: 20
Gangs: 1
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Material: Thermoplastic Polyester
Amps: 20
Color: Ivory
Volts AC: 125
Type: Tamper-Resistant
Gangs: 1
NEMA Configuration: 5-20R