Twist-Lock Connector, Watertight, 3P4W, 20A, 125/250V, Nylon

Item #: 0228424

Cat #: HBL27W74

UPC: 783585131795

Company wide:
0 in stock
Documents & Guides
Twist-Lock Connector, Watertight, 3 Pole 4 Wire, 20A, 125/250V, Nylon

Overview

Twist-Lock Connector, Watertight, 3 Pole 4 Wire, 20A, 125/250V, Nylon
Also known as: 783585131795, HBL27W74, KELHBL27W74

Features & Benefits

  • Smooth body design minimizes collection points simplifying the wash down process
  • Strain relief nut always seals on the body, minimizing debris collection
  • Stainless steel hardware and corrosion-resistant connection points

Specifications

Type: Watertight, Connector
Amps: 20
Volts AC: 250, 125
Material: Nylon
NEMA Configuration: L14-20R
Color: Yellow
Type: Watertight, Connector
Volts AC: 250, 125
NEMA Configuration: L14-20R
Amps: 20
Material: Nylon
Color: Yellow