20A Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 0228417

Cat #: DR20WHI

UPC: 783585127903

Company wide:
0 in stock
Documents & Guides
Decorator Duplex Receptacle, 20 Amp, 125 Volt, White, Commercial Specification Grade, Back & Side Wire, 2 Pole, 3 Wire, NEMA 5-20R

Overview

Decorator Duplex Receptacle, 20 Amp, 125 Volt, White, Commercial Specification Grade, Back & Side Wire, 2 Pole, 3 Wire, NEMA 5-20R

Hubbell Kellems® HUBDR20WHI receptacle features an Aesthetic Style Line® decorator design, smooth face and triple wipe contacts.

Also known as: 783585127903, DR20WHI, KELDR20WHI

Features & Benefits

  • Aesthetic Style Line® decorator design
  • Smooth face
  • Triple wipe contacts

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White