20A Commercial Grade Decora Receptacle, 5-20R, Ivory

Item #: 0228416

Cat #: DR20I

UPC: 783585127880

Call for price
Company wide:
0 in stock
Documents & Guides
Decora Duplex Receptacle, 20A, 125V, Ivory, Commercial Specification Grade, Back & Side Wire, 2 Pole, 3 Wire, NEMA 5-15R

Overview

Decora Duplex Receptacle, 20A, 125V, Ivory, Commercial Specification Grade, Back & Side Wire, 2 Pole, 3 Wire, NEMA 5-15R
Also known as: 783585127880, DR20I, KELDR20I

Specifications

Color: Brown, Ivory
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Color: Brown, Ivory
Gangs: 1
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)